Beli generator yamaha ef 2000 is di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai Generator Portabel Tipe Inverter (Genset)
    Mulai

    Rp7.199.900

    Hyundai Generator Portabel Tipe Inverter (Genset)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  2. MultiPro Genset Bensin GN (Generator Bensin)
    Mulai

    Rp3.199.900

    MultiPro Genset Bensin GN (Generator Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  3. Hyundai Generator Bensin (Genset)
    Mulai

    Rp5.199.900

    Hyundai Generator Bensin (Genset)
    atribut:
    • Voltage (V): 220
  4. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  5. Denyo Generator Kubota (Genset)
    Mulai

    Rp219.999.900

    Denyo Generator Kubota (Genset)
    atribut:
    • Frequency (Hz): 50/60
    • Type: Silent
  6. Honda Power Product Generator (Mesin Genset)
    Mulai

    Rp6.999.900

  7. Freshgen Generator AC 1 Fasa (Mesin Genset)
    Mulai

    Rp8.599.900

    Freshgen Generator AC 1 Fasa (Mesin Genset)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  8. Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)
    Mulai

    Rp11.999.900

    Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)
    atribut:
    • Fuel Tank Capacity (L): 25
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Starting System: Recoil/Electric
  9. Denyo Generator Isuzu (Genset)
    Mulai

    Rp519.999.900

    Denyo Generator Isuzu (Genset)
    atribut:
    • Type: Silent
    • Phase: 3
    • Fuel Tank Capacity (L): 125
    • Dimension (L x W x H) (mm): 2200x880x1250
    • Engine Type: Isuzu BB-4BG1T
    • Rated Output (kVA): 50
    • Frequency (Hz): 50/60
    • Type of Fuel: Diesel
  10. Tiger Genset TNG1500A
    Mulai

    Rp4.599.900

    Tiger Genset TNG1500A
    atribut:
    • Rated Power (W): 800
    • Fuel Tank Capacity (L): 5.5
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Oil Capacity (L): 0.3
    • Dimension (L x W x H) (mm): 455x370x380
    • Engine Type: Forced air-cooled, 4 stroke, OHV
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Max.Output (HP): 2.8
    • Maximum Power (W): 880
    • Model : TE154
    • Rated Current (A): 4
    • Starting System: Recoil
  11. RYU Generator Bensin 4 Tak (Genset)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

  12. Tiger Genset EPN2900DX & EPN3900DX (Generator)
    Mulai

    Rp6.099.900

    Tiger Genset EPN2900DX & EPN3900DX (Generator)
    atribut:
    • Fuel Tank Capacity (L): 15
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Dimension (L x W x H) (mm): 610x440x460
    • Engine Type: Forced air-cooled, 4 stroke, OHV
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Oil Capacity (L): 0.6
    • Starting System: Recoil
  13. HARGEN Genset Portabel (Generator)
    Mulai

    Rp4.399.900

    HARGEN Genset Portabel (Generator)
    Deskripsi:
    - Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.
    atribut:
    • Type of Fuel: Bensin
    • Rotor/ Stator: 100% Tembaga
  14. Tiger Genset TDG3500AE & TDG5000AE (Generator)
    Mulai

    Rp21.999.900

    Tiger Genset TDG3500AE & TDG5000AE (Generator)
    atribut:
    • Rated Power (W): 4800
    • Rated Current (A): 8.2
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Fuel Tank Capacity (L): 15
    • Dimension (L x W x H) (mm): 715x480x645
    • Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
    • Ignition System: Transistorized self-excitation comstant voltage (AVR)
    • Maximum Power (W): 5000
    • Model : TD186FE
    • Oil Capacity (L): 1.65
    • Starting System: Recoil / Electric
  15. Freshgen Generator AC 3 Fasa (Mesin Genset)
    Mulai

    Rp13.999.900

    Freshgen Generator AC 3 Fasa (Mesin Genset)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
Daftar Harga generator yamaha ef 2000 is Terbaru March 2026
Hyundai Generator Portabel Tipe Inverter (Genset)Rp7.199.900
MultiPro Genset Bensin GN (Generator Bensin)Rp3.199.900
Hyundai Generator Bensin (Genset)Rp5.199.900
Hyundai Genset Diesel SilentRp23.999.900
MultiPro Genset BensinRp1.699.900
Denyo Generator Kubota (Genset)Rp219.999.900
Honda Power Product Generator (Mesin Genset)Rp6.999.900
Freshgen Generator AC 1 Fasa (Mesin Genset)Rp8.599.900
Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)Rp11.999.900
Denyo Generator Isuzu (Genset)Rp519.999.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)